Shop All Air Hammers
Sunex
Air Hammer, Long Barrel, Heavy Duty, 250mm
Mfr # SX243
Zoro # G2314608
original price:
$98.95
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Heavy Duty
- Number of Pieces 1
- Power Source Air Powered
Product Information
- Brand Sunex
- MFR # SX243
- Zoro # G2314608
- UPC # 613364034781
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Details
Item | Air Hammer,Long Barrel,Heavy Duty,250mm |
Duty | Heavy Duty |
Number of Pieces | 1 |
Power Source | Air Powered |
Description
Air Hammer,Long Barrel,Heavy Duty,250mm, Duty Heavy Duty, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-12 HSS Plug Hand Tap (DWTST7/16-12P)
- PROSKIT Screwdriver, Phillips, #0 x 6" (Marked 9 (800-013)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308549)
- GEARWRENCH Bolt Biter Extrct St 8Pc (84782)
- SUNEX ® Tools Heavy Duty Long Barrel Air Hammer (SX243)
- SUNEX Short Air Hammer w/ 3 pcs. Chisel Set (SX235KTB)
- INGERSOLL-RAND Hammer, Air, 13 CFM (AVC12A1)
- CHICAGO PNEUMATIC 1/2 Inch Air Chipping Hammer, QTR OCT WF Shank, Stroke 1.4 in, Bore Diameter 0.93 in - 3000 BPM (B18B)
- URREA Urrea Replacement Needle Set UP125R046, For Model UP125, 19 Pieces (UP125R046)
- INGERSOLL-RAND Hammer, Chipping (2DA2SA)
- ST LOUIS PNEUMATIC Heavy Duty Ratchet, 3/8" (SLP-87138)
- Sunex Air Hammers