Shop All Air Grinders
Sunex
Air Die Grinder Set, 1/4in Straight & Right Angle, 20000 RPM, 4 CFM, 1/4in NPT Inlet, 2PK
Mfr # SX2PK
Zoro # G808621152
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) SX232B, (1) SX230B
- Overall Length 6.38 in
Product Information
- Brand Sunex
- MFR # SX2PK
- Zoro # G808621152
- UPC # 613364143650
- Country of Origin China
- Category Air Grinders
Dimensions
Overall Length | 6.38 in |
Details
Includes | (1) SX232B, (1) SX230B |
Description
The Sunex SX2PK 2 pack of air grinders includes the best selling 1/4in straight and 1/4in angled die grinders offered by Sunex. Compact design and lightweight construction make these die grinders ideal for a variety of automotive finishing work, providing improved access and better control at various angles. Includes Sunex SX232B 1/4in angled die grinder. Includes Sunex SX230B 1/4in straight die grinder. Built to last. Compact and lightweight design ideal for use in tight spots. Lock-off throttle provides added safety by preventing accidental starts. Durable slim-grip aluminum housing with throttle type trigger delivers maximum control and comfort. Built-in speed regulators ensure consistent power and performance during use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.709 (111170900)
- ZORO SELECT 11/64" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-101719A)
- IRWIN Extractor/Drill Set, HSS, Cobalt, 48 Pcs (3101010)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 13 pcs (MS-2-13H)
- SUNEX Super Die Grinder, 1/4", 1.0 HP, 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1 HP (SX5210)
- SUNEX Angle Angled Die Grinder, 1/4", 0.5 HP, 1/4 in Air Inlet, 1/4" Collet, 18,000 rpm, 1/2 HP (SX5206)
- SUNEX 2 Pack Die Grinder Set (SUNSX2PK)
- SUNEX Sunex Tools Heavy Duty Air Die Grinder, 1/4" Air Inlet, 20000 RPM (PT2440)
- SUNEX 1/4 Heavy Duty Air Die Grinder w/5 Extension, 20000 RPM, 4 CFM, 1/4 NPT Inlet (PT2440)
- SUNEX Medium Air Die Grinder, 1/4", 1/4 in Air Inlet, Medium, 22,000 rpm, 1/4 HP (SX230B)
- CLECO Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 23,000 RPM, 0.3 hp (MP4430)
- Sunex Air Grinders