Shop All Socket Sets
Sunex
3/8" Drive Socket Set, SAE
Mfr # 3654
Zoro # G2314020
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Drive Size 3/8"
Product Information
- Brand Sunex
- MFR # 3654
- Zoro # G2314020
- UPC # 613364236543
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Item | Socket Set |
Description
Universal Impact Socket Set,SAE,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 3 Piece Bi-Material Grip Plier Set Multi-Component Grips Handle (00 20 11)
- HHIP ER-32 1/4" Spring Collet (3900-5244)
- EMPIRE LEVEL 16" True Blue Combination Square (E280)
- MELIN TOOL CO Carbide Drill Mill 90Deg 1/16"X3/16 (AMG-402-DP)
- SUNEX 5-Piece 3/4 In. Drive Metric Hex Impact Socket Set (4507)
- SUNEX ® Tools 9-Piece 1/2 in. Drive 12-Point Metric Driveline Socket Set (2695)
- SUNEX 3/8" Drive Socket Set, 16 pcs (3646)
- SUNEX 1/2" Drive Pipe Plug Socket Set, 8 pcs (2841)
- SUNEX Impact Ready Magnetic Nut Setters Set, SAE, Metric, 14 pcs (9933)
- SUNEX 3/8" Drive Drive Pipe Plug Socket Set, 11 pcs (3841)
- GREY PNEUMATIC 3/8" Drive Metric, 35 pcs (81635MRD)
- Sunex Sockets & Ratchets