Shop All Socket Sets
Sunex
3/8" Drive SAE/Metric, 13 pcs
Mfr # 3649
Zoro # G2313390
product price: $80.24
/ea
Free Shipping & Returns
$80.24
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Pieces 13
- Measurement Type SAE/Metric
- Product Type Hex Driver Set,13 pcs.,SAE/Metric,3/8"
Product Information
- Brand Sunex
- MFR # 3649
- Zoro # G2313390
- UPC # 613364081303
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Hex Driver Set |
Number of Pieces | 13 |
Measurement Type | SAE/Metric |
Product Type | Hex Driver Set,13 pcs.,SAE/Metric,3/8" |
Description
Hex Driver Set,13 pcs.,SAE/Metric,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Impact Driver, Pistol Grip, 20VDC (DCF809C2)
- KO-KEN Bit Socket TORX T25 50mm Z-series 1/4 Sq. Drive (2025Z.50-T25)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS11-102)
- PROTO Combination Wrench, Head 1-3/16" (J1238BASD)
- SUNEX 5-Piece 3/4 In. Drive Metric Hex Impact Socket Set (4507)
- SUNEX SKT SET 3/8" DR 29 PC METRIC MASTER IM (SU3329)
- SUNEX 8-Piece 1/2 in. Drive Pipe Plug Socket Set (2841)
- SUNEX ® Tools 14-Piece Impact Ready Magnetic Nut Setters Set (Metric/Fractional SAE) (9933)
- SUNEX 3/8" Drive Socket Set, 16 pcs (3646)
- SUNEX Impact Ready Magnetic Nut Setters Set, SAE, Metric, 14 pcs (9933)
- WELLER Crescent Assorted Sizes X 3/8 in. drive SAE 6 Point Hex Bit Socket Set 7 pc (CBSS0N)
- Sunex Socket Sets