Shop All Impact Sockets
Sunex
3/8" Drive Mid Depth Impact Socket Set Chrome
Mfr # 3328
Zoro # G7017022
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 14
- Material Molybdenum Alloy Steel
Product Information
- Brand Sunex
- MFR # 3328
- Zoro # G7017022
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 14 |
Material | Molybdenum Alloy Steel |
Includes | (14) 3/8" Drive Metric Mid-Depth Impact Socket Set: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm |
Item | Mid Depth Impact Socket Set |
Finish | Chrome |
Description
Imp Socket,Mid Dpth,Mtric,3/8 In.Dr,14 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 3/4" dia., 2" Cutting D (63134191042)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1169-150)
- SUPERCUT 137-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (204223)
- GREENLEE Blade Cassette Kwik Stripper (20243)
- SUNEX Impct Socket, Deep, 6 pt., 1/4" Drive, 5/16" (810D)
- SUNEX 1/2" Drive Impact Socket 6 (260)
- SUNEX Internal Star Impact Socket, T55, 3/8" Drive (SUN3670S9)
- SUNEX 3/4" Drive Impact Socket 6 (432MD)
- SUNEX 1/2" Drive Impact Socket 6 (254D)
- SUNEX 1" Drive Impact Socket 6 (564D)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33232)
- Sunex Impact Sockets