Shop All Crowfoot Socket Wrenches
Sunex
3/8" Drive, Metric Wrench, Flare Nut, Crowfoot, 18mm, 3/8" Dr Flare Nut
Mfr # 971018
Zoro # G7168213
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Style Flare Nut
- SAE or Metric Metric
- Drive Size 3/8"
- Socket Sizes 18mm
- Number of Pieces 1
Product Information
- Brand Sunex
- MFR # 971018
- Zoro # G7168213
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 18mm |
Details
Item | Wrench,Flare Nut,Crowfoot,18mm,3/8" Dr |
Head Style | Flare Nut |
SAE or Metric | Metric |
Number of Pieces | 1 |
Description
Wrench,Flare Nut,Crowfoot,18mm,3/8 In. Dr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Lenox 5 Blade Crimpr 22G (22209C5)
- K TOOL INTL Damaged Torx Screw Extractor Set 11Pc (BTK42-11TS)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.47"L, HR Phenolic (0073-E)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 6mm - 1.00 (1727)
- SUNEX WRENCH 1/2 "DR JUMBO CROWFOOT 27MM (SU97327A)
- SUNEX ® 1/2 in. Drive 1-5/16 in. Jumbo Crowfoot Wrench (97741A)
- SUNEX 1/2" Dr. 1-3/8" Jumbo Crowfoot Wrench (97760A)
- SUNEX 1/2" Dr. 1-7/16" Jumbo Crowfoot Wrench (97742A)
- SUNEX 1/2" Drive, SAE Crowfoot Socket Wrench Full Polish (9722A)
- SUNEX WR 1/2 "DR 1- 3/8 JUMBO CROWFOOT (SU97760)
- TEKTON 3/8 in. Drive, Metric Crowfoot Wrench Chrome (WCF14023)
- Sunex Crowfoot Socket Wrenches