Shop All Crowfoot Socket Wrenches
Sunex
3/8" Drive, Metric Wrench, Flare Nut, Crowfoot, 17mm, 3/8" Dr Flare Nut
Mfr # 971017
Zoro # G7168338
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Style Flare Nut
- SAE or Metric Metric
- Drive Size 3/8"
- Socket Sizes 17mm
- Number of Pieces 1
Product Information
- Brand Sunex
- MFR # 971017
- Zoro # G7168338
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 17mm |
Details
Item | Wrench,Flare Nut,Crowfoot,17mm,3/8" Dr |
Head Style | Flare Nut |
SAE or Metric | Metric |
Number of Pieces | 1 |
Description
Wrench,Flare Nut,Crowfoot,17mm,3/8 In. Dr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD904 Mag Drill Coolant 115V (0904102)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.9 hp (12L2502-01)
- VERMONT GAGE Pin Gage, Plus, 0.0110 In, Black (911101100)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in.L, Lime (3157)
- SUNEX WRENCH 1/2 "DR JUMBO CROWFOOT 27MM (SU97327A)
- SUNEX ® 1/2 in. Drive 1-5/16 in. Jumbo Crowfoot Wrench (97741A)
- SUNEX 1/2" Dr. 1-7/16" Jumbo Crowfoot Wrench (97742A)
- SUNEX 1/2" Dr. 1-1/2" Jumbo Crowfoot Wrench (97744A)
- SUNEX WR 1/2" DR 1-1/2"JUMBO STR CROWFT FUL P (SU97744A)
- SUNEX ® 1/2 in. Drive 30mm Jumbo Crowfoot Wrench (97330A)
- PROTO 1/2" Drive, SAE 2" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5364FL)
- Sunex Sockets & Ratchets