Shop All Impact Sockets
Sunex
3/8" Drive Impct Socket 6
Mfr # 315UMD
Zoro # G7016167
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Universal Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 80mm
Product Information
- Brand Sunex
- MFR # 315UMD
- Zoro # G7016167
- UPC # 00613364163153
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 80mm |
Size | 15mm |
Details
Socket Type | Deep Universal Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impct Socket |
Category Type | Universal Joints |
Description
Impct Sckt,Deep,Univ,6 pt.,3/8 In.Dr,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Compact Brushless 1/2 in. Drill/Driver Kit (3601-22CT)
- MARTOR Disposable Concealed Blade Safety Knife 4 5/8 in L, 100 PK (145001.16)
- EAGLE TAPTEK CUTTING TOOLS 1-1/8in HIGH SPEED STEEL HEX NUT SHANK TAPER CAR REAMER USA (CR975-108-D)
- GRAY TOOLS 14 Piece 12 Point SAE Box End Wrench Set, 1/4" - 1", 1000V Insulated (176LR-I)
- SUNEX 3/8" Drive Impct Socket 6 (310UMD)
- SUNEX 3/8" Drive Impct Socket 6 (317UMD)
- SUNEX 3/8" Drive Impct Socket 6 (318UMD)
- SUNEX 1" Drive Deep 6PT Impact Socket, 33mm (533MD)
- SUNEX 3/4" Drive Impact Socket 6 (0426)
- SUNEX 1/2" Drive Impact Socket 6 (236U)
- DEWALT IMPACT READY(R) 1-1/16" 1/2" Drive 6pt Deep Socket (DW22952)
- Sunex Sockets & Ratchets