Shop All Impact Sockets
Sunex
3/8" Drive Impct Socket 6
Mfr # 314UMD
Zoro # G7043659
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Universal Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 80mm
Product Information
- Brand Sunex
- MFR # 314UMD
- Zoro # G7043659
- UPC # 00613364163146
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 80mm |
Size | 14mm |
Details
Socket Type | Deep Universal Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impct Socket |
Category Type | Universal Joints |
Description
Deep Unvrsl Impct Socket,6Pt,14mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 150 to 175/0.01mm Outside Micrometer (103-143-10)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- ZORO SELECT #38 Carbide 118 Deg. Jobber Length Drill Bit (450-301015)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- SUNEX 3/8" Drive Impct Socket 6 (315UMD)
- SUNEX 3/8" Drive Impct Socket 6 (319UMD)
- SUNEX 3/8" Drive Impct Socket 6 (310UMD)
- SUNEX 3/8" Drive Impact Socket 6 (321MD)
- SUNEX Wheel Protector Impact Socket, 7/8" (28496)
- SUNEX 1/2" Drive Impact Socket 12 (230ZMD)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38120)
- Sunex Impact Sockets