Shop All Impact Socket Sets
Sunex
3/8" Drive Impact Socket Set, Metric, 13 pcs
Mfr # 3358
Zoro # G7035511
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 13
Product Information
- Brand Sunex
- MFR # 3358
- Zoro # G7035511
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Chrome |
SAE or Metric | Metric |
Number of Pieces | 13 |
Includes | (13) 3/8" Drive Standard Metric Impact Socket Set: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Item | Impact Socket Set |
Material | Molybdenum Alloy Steel |
Description
Stnd Mtrc Impact Socket Set,13PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Replacement Blade for 10419, 10" (10423)
- MITUTOYO Rule, Steel, Length (In.): 18" (182-242)
- KNIPEX Forged Wire Stripper 8", 10-20 AWG (13 71 8 SBA)
- LISLE 114 Carbide Scraper, 8 (LIS81990)
- SUNEX 23-Piece 1/4 in. Drive Master Magnetic Impact Socket Set (1818)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 13 pcs (3675)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 29 pcs (4695)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 51 pcs (3351)
- SUNEX 1/2" Drive Spndl Nut Imp Sck Set, 8 pcs (2835)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 19 pcs (2819)
- PROTO 3/8" Drive Universal Impact Socket Set, Metric, 10 pcs (J72137M)
- Sunex Sockets & Ratchets