Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 36485
Zoro # G7045357
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 60mm
Product Information
- Brand Sunex
- MFR # 36485
- Zoro # G7045357
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 60mm |
Size | 8mm |
Details
Socket Type | Hex Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Description
Hex Driver Impact Socket - 8mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN O-Ring Lid for 1120 Case (1123)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set CO (50038)
- CLE-LINE 5PC Carbide-Tipped Masonry Drill Set Cle-Line 1818 Sand Blasted HSS 1/8, 5/32, 3/16, 1/4, 5/16 (C20929)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #19 (45689)
- SUNEX 3/8" Drive Impact Socket 6 (36481)
- SUNEX 3/8" Drive Impact Socket 6 (36483)
- SUNEX 1/2" Drive Impact Socket 6 (0248)
- SUNEX 1" Drive Impact Socket 6 (536D)
- SUNEX 3/8" Drive Impact Socket 6 (310MD)
- SUNEX 3/8" Drive Impact Socket 6 (0316)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34365)
- Sunex Sockets & Ratchets