Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 322MD
Zoro # G7043342
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 65mm
Product Information
- Brand Sunex
- MFR # 322MD
- Zoro # G7043342
- UPC # 00794777651984
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 65mm |
Size | 22mm |
Details
Socket Type | Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pt,22mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2623)
- REMCO Hand Scraper, 4 in L, Red (69634)
- MITUTOYO Digimatic CalIPer, VDS-30AX (571-203-30)
- MAYHEW STEEL PRODUCTS AIR BLOW GUN PIVOT PKG (MY17055)
- SUNEX 3/8" Drive Impact Socket 6 (307MD)
- SUNEX 3/8" Drive Impact Socket 6 (317MD)
- SUNEX 3/8" Drive Impact Socket 6 (316MD)
- SUNEX 3/4" Drive Impact Socket 6 (430MD)
- SUNEX SKT SET 1" DR 6 PC MET HEX IMP (SU5607)
- SUNEX 3/4" Drive Impact Socket 6 (0436)
- SK PROFESSIONAL TOOLS 1/4 in Drive Impact Socket 1/4 in Size, Standard Socket, Black Oxide (32308)
- Sunex Impact Sockets