Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 321MD
Zoro # G7043449
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 65mm
Product Information
- Brand Sunex
- MFR # 321MD
- Zoro # G7043449
- UPC # 00613364903216
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 65mm |
Size | 21mm |
Details
Socket Type | Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pt,21mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Tool Pouch, Tool Pouch, Black, Nylon, 2 Pockets (UKH325)
- IGAGING Gage Block Set, Grade 0, 81 Pcs with NIST Cert - 36-081-0 (36-081-0)
- BOSCH Brush Set, For Use With Mfr. Model Number: 11 223 EVS (1617014126)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P164DV)
- SUNEX 3/8" Drive Impact Socket 6 (316MD)
- SUNEX 3/8" Drive Impact Socket 6 (315MD)
- SUNEX 3/8" Drive Impact Socket 6 (322MD)
- SUNEX 1/4" Drive Impact Socket 6 (810M)
- SUNEX 1/2" Drive Impact Socket 6 (226D)
- SUNEX 1/2" Drive Impact Socket 12 (212ZUDL)
- PROTO 1 in Drive Impact Socket 2 1/4 in Size, Standard Socket, black oxide (J10036T)
- Sunex Impact Sockets