Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 319MD
Zoro # G7016578
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 65mm
Product Information
- Brand Sunex
- MFR # 319MD
- Zoro # G7016578
- UPC # 00613364903193
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 65mm |
Size | 19mm |
Details
Socket Type | Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,Deep,6 pt.,3/8 In. Drive,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP ALUMINUM PIPE WRENCH 24"" (2255271)
- HHIP 10 X 6 X 1" Precision Granite Square (4901-2705)
- DRILL AMERICA 1-1/4"x2" Carbide Tipped Annular Cutter (CTC5-530-245)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 8mm (80143)
- SUNEX 3/8" Drive Impact Socket 6 (313MD)
- SUNEX 3/8" Drive Impact Socket 6 (311MD)
- SUNEX 3/8" Drive Impact Socket 6 (315MD)
- SUNEX SKT SET 1" DR 6 PC MET HEX IMP (SU5607)
- SUNEX 3/8" Drive Impact Socket 6 (36472)
- SUNEX T30 Internal Star Impact Socket, 1/2"Dr (2690S1)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4912)
- Sunex Impact Sockets