Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 318M
Zoro # G7044270
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 30mm
Product Information
- Brand Sunex
- MFR # 318M
- Zoro # G7044270
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 30mm |
Size | 18mm |
Details
Socket Type | Standard Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Standard Impact Socket,6Pt,18mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6 L Nose Locking Plier (1402L3)
- GEARWRENCH 1/4" Drive Long Torx® Bit Socket T25 (82514)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19918)
- JET Tool Rest Rh 1.60 Lbs (JBG10A-28)
- SUNEX 3/8" Drive Impact Socket 6 (308M)
- SUNEX 3/8" Drive Impact Socket 6 (311M)
- SUNEX 3/8" Drive Impact Socket 6 (321M)
- SUNEX 3/4" Drive Impact Socket 6 (419M)
- SUNEX 3/4" Drive Impact Socket 6 (45061)
- SUNEX 1" Drive Impact Socket 6 (588D)
- STEELMAN 1" Drive x 1-1/2" 6-Point Impact Socket (79300)
- Sunex Sockets & Ratchets