Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 317M
Zoro # G7044331
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 30mm
Product Information
- Brand Sunex
- MFR # 317M
- Zoro # G7044331
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 30mm |
Size | 17mm |
Details
Socket Type | Standard Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Standard Impact Socket,6Pt,17mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Arrow Fastener Co. Pro Swivel Head Rivet Tool RHT300 (2098812)
- MAXPOWER Locking Pliers, Curved, 7" (202)
- KRAFT TOOL Caulking Trowel w/ProForm, 6-5/8" x 1 (BL768PF)
- EAZYPOWER 3/8" Drive Screwdriver, SAE, 1 pcs (80098)
- SUNEX 3/8" Drive Impact Socket 6 (308M)
- SUNEX 3/8" Drive Impact Socket 6 (314M)
- SUNEX 3/8" Drive Impact Socket 6 (319M)
- SUNEX 1" Drive Impact Socket 6 (542D)
- SUNEX 3/4" Drive Impact Socket 6 (430D)
- SUNEX Hex Drive Impact Socket, 1" Dr 22Mm (SUN560722)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (8809)
- Sunex Sockets & Ratchets