Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 316MD
Zoro # G7016663
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 65mm
Product Information
- Brand Sunex
- MFR # 316MD
- Zoro # G7016663
- UPC # 00613364903162
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 65mm |
Size | 16mm |
Details
Socket Type | Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,Deep,6 pt.,3/8 In. Drive,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (1764261)
- SEA-DOG Sea-Dog 520010-1 Drain Plug - 1" (520010-1)
- REGAL CUTTING TOOLS Spiral Point Tap, M3, 2 Flutes (027651AS)
- INGERSOLL-RAND 17 Piece Master Screwdriver Set (752012)
- SUNEX 3/8" Drive Impact Socket 6 (319MD)
- SUNEX 3/8" Drive Impact Socket 6 (318MD)
- SUNEX 3/8" Drive Impact Socket 6 (317MD)
- SUNEX 1/2" Drive Impact Socket 6 (0218)
- SUNEX Internal Star Impact Socket, T40, 3/8"Dr (3670S5)
- SUNEX 1" Drive Impact Socket 6 (0596)
- PROTO 3/4 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (J07515)
- Sunex Sockets & Ratchets