Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 314MD
Zoro # G7043318
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 65mm
Product Information
- Brand Sunex
- MFR # 314MD
- Zoro # G7043318
- UPC # 00613364903148
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 65mm |
Size | 14mm |
Details
Socket Type | Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pt,14mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 1/2" Dr, 20 in L, 1 Pieces, Chrome (J5464)
- CRESCENT NICHOLSON MILL BASTARD FILE 6"" (21687NN)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14027)
- DRILL AMERICA m26x1.25 2"OD HSS Round Adjustable Die Special (DWTSMR2-26X1.25)
- SUNEX 3/8" Drive Impact Socket 6 (312MD)
- SUNEX 3/8" Drive Impact Socket 6 (318MD)
- SUNEX 3/8" Drive Impact Socket 6 (319MD)
- SUNEX SKT 1" DR 1-5/16" DEEP IMP (SU542D)
- SUNEX 1/2" Drive Impact Socket 6 (220M)
- SUNEX 3/4" Drive Impact Socket 6 (45062)
- PROTO 1/2 in Drive Impact Socket 32 mm Size 6 pt Deep Depth, Black Oxide (J7332M)
- Sunex Sockets & Ratchets