Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 310D
Zoro # G7015053
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 64mm
Product Information
- Brand Sunex
- MFR # 310D
- Zoro # G7015053
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 64mm |
Size | 5/16" |
Details
Socket Type | Deep Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Description
Impct Sckt,Deep,6 pt.,3/8 In.Drive,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-575 T-Handle Hex Key Set; Metric; 10Pc (ATD-575)
- DRILL AMERICA m10x1.5 HSS 4 Flute Hand Tap Set (DWTS10X1.5)
- WALTER Machine reamers F1352HUN-8.97 (F1352HUN-8.97)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x24 In (48-20-7067)
- SUNEX 3/8" Drive Impact Socket 6 (318D)
- SUNEX 3/8" Drive Impact Socket 6 (330D)
- SUNEX 3/8" Drive Impact Socket 6 (316D)
- SUNEX 1/4" Drive Impact Socket 6 (810MD)
- SUNEX 3/8" Drive Impact Socket 12 (312Z)
- SUNEX 1/2" Drive Impact Socket 12 (236ZMD)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" SAE Deep Impact (CMMT16061)
- Sunex Impact Sockets