Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 0318
Zoro # G7044429
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 29.5mm
Product Information
- Brand Sunex
- MFR # 0318
- Zoro # G7044429
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 29.5mm |
Size | 9/16" |
Details
Socket Type | Standard Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Standard Impact Socket,6Pt,9/16 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #37 (44107)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 21"L, Spline (HC4051)
- PRO-GRADE TOOLS 1/4" Drive Round Ratchet 1/4"Dr. (12009)
- KIPP Adjustable Handle, Size: 3 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.3A41X35)
- SUNEX 3/8" Drive Impact Socket 6 (0316)
- SUNEX 3/8" Drive Impact Socket 6 (0314)
- SUNEX 3/8" Drive Impact Socket 6 (0324)
- SUNEX 1" Drive Impact Socket 6 (588D)
- SUNEX 1/2" Drive Impact Socket 6 (0248)
- SUNEX 3/4" Drive Impact Socket 6 (0468)
- PROTO 3/4 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (J07524T)
- Sunex Impact Sockets