Shop All Sockets
Sunex
3/8" Drive, 13/16" SAE Socket
Mfr # 884507
Zoro # G7170182
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 7-1/4"
- Size 13/16"
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 7-1/4" |
Size | 13/16" |
Details
SAE or Metric | SAE |
Item | Deep Socket |
Description
Socket,X-Deep,Spark Plug,13/16 In.,3/8 In. Dr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL WOOD-COMPO Torx Screwdriver No.340TX T40 (340T40H120)
- GEARWRENCH 45 oz. One-Piece Standard Head Dead Blow Hammer (69-533G)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH4 1-8UNC (342746)
- MAYHEW SELECT Pin Punch, 4-3/4in L, 1/8in Tip, Steel (71002)
- SUNEX Pipe Plug Socket, 3/8" Dr 3/8" Female (SUN312EPC)
- SUNEX SKT 3/8" DR 25/32" WEATHERHEAD (SU991311)
- SUNEX 1/2" Drive, Universal Impact Socket Set, Metric Socket (2665)
- SUNEX 3/8" Drive, 16mm Metric Socket (884504)
- SUNEX 1/2" Drive, 5/8" SAE Socket (220FP)
- SUNEX 1/2 X 33Mm Deep (233MD)
- URREA 3/4in drive surface metric socket with nylamid non rotating cover 21mm (7521MFP)
- Sunex Sockets