Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 456M
Zoro # G7015379
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 74mm
Product Information
- Brand Sunex
- MFR # 456M
- Zoro # G7015379
- UPC # 00613364604564
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 74mm |
Size | 56mm |
Details
Socket Type | Standard Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,6 pt.,3/4 In.Drive,56mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/16" HEX DRIVER 4" LEN (GP29104F)
- KAPRO 995 VULCAN 78" Magnetic The next Generation in Box Levels (995-41X-78M)
- SPECIALTY PRODUCTS CO ADJ SLVE WRENCH 1-1/4 BOX END (SP74500)
- KRAFT TOOL Elite Series Carbon Steel Cem, 20"x4 (CFE231L)
- SUNEX 3/4" Drive Impact Socket 6 (441M)
- SUNEX 3/4" Drive Impact Socket 6 (442M)
- SUNEX 3/4" Drive Impact Socket 6 (430M)
- SUNEX SKT 1/2" DR 8 PC DRAIN PIPE PLUG IMP (SU2841)
- SUNEX Thin Wall Impact Flip Socket, 7/8"X15/16" (2710)
- SUNEX Thin Wall Impact Socket, 5/8", 3/4" Drive 12 Point (SUN420ZT)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 11/16 in Size, Standard Socket, black oxide (67H54)
- Sunex Sockets & Ratchets