Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 455M
Zoro # G7015309
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 74mm
Product Information
- Brand Sunex
- MFR # 455M
- Zoro # G7015309
- UPC # 00794777653148
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 74mm |
Size | 55mm |
Details
Socket Type | Standard Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,Stand,6 pt.,3/4 In.Dr,55mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Tool Retractor, For Tool 4-9 Lb, No Lock (5YAP0)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 40, Steel, Tapped Through, No Cap, Black Plastic (K0155.508)
- KRAFT TOOL Decorative Salt Roller (CC957)
- AMPG Thread Measuring Triangle Set (Z9035)
- SUNEX 3/4" Drive Impact Socket 6 (430M)
- SUNEX 3/4" Drive Impact Socket 6 (436M)
- SUNEX 3/4" Drive Impact Socket 6 (419M)
- SUNEX 1 5/8 Deep Impact Socket (252D)
- SUNEX 3/8" Drive Impact Socket 6 (308MD)
- SUNEX 3/4" Drive Impact Socket 6 (436D)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 5/8 in Size, Standard Socket, Black Phosphate (49-66-6108)
- Sunex Impact Sockets