Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 454D
Zoro # G7040323
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 85mm
Product Information
- Brand Sunex
- MFR # 454D
- Zoro # G7040323
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 85mm |
Size | 1-11/16" |
Details
Socket Type | Deep Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pt,3/4 In.Dr,1-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 2" Cutting D (63134206042)
- CHICAGO PNEUMATIC 3/8 Inch Air Drill, Keyless Chuck, 1.01 HP / 750 W, Torque 4.6 ft. lbf / 6.3 Nm - 2600 RPM (CP1117P26)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Impact So (32B08)
- LEATHERMAN Multi-Tool, Silver, 14 Tools, Wingman (831425)
- SUNEX 3/4" Drive Impact Socket 6 (434D)
- SUNEX 3/4" Drive Impact Socket 6 (436D)
- SUNEX 3/4" Drive Impact Socket 6 (430D)
- SUNEX 3/8" Drive Impct Socket 6 (319UMD)
- SUNEX 3/8" Drive Impact Socket 12 (310MZ)
- SUNEX 3/4" Drive Impact Socket 6 (430M)
- WRIGHT TOOL 3/4 in Drive Impact Socket 32 mm Size, Standard Socket, black oxide (67H-32MM)
- Sunex Sockets & Ratchets