Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 450719
Zoro # G7041017
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Hex Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 88mm
Product Information
- Brand Sunex
- MFR # 450719
- Zoro # G7041017
- UPC # 00613364020098
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 88mm |
Size | 19mm |
Details
Socket Type | Hex Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Description
Hex Impact Socket,3/4 In.Dr,- 19mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Blade, PVC Saw, 18 In (20981-HSB18)
- J.W. WINCO JW Winco GN611 16NFF7/LS Spring Plunger (16NFF7/LS)
- EAZYPOWER Phillips Power Bit, No. 3, 2" (73339/B)
- MAKITA XGT Brushless 6" Angle Grinder (GAG07Z)
- SUNEX 3/4" Drive Impact Socket 6 (450714)
- SUNEX 3/4" Drive Impact Socket 6 (450722)
- SUNEX 3/4" Drive Impact Socket 6 (450717)
- SUNEX 1/2" Drive Impact Socket 6 (264910)
- SUNEX 1/2" Drive Impact Socket 12 (236ZM)
- SUNEX Budd Wheel Imp Socket, 1"Dr, 1-1/2"x13/16" (5826C)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016D)
- Sunex Sockets & Ratchets