Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 450717
Zoro # G7041050
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 88mm
- Material Chrome Molybdenum Steel
Product Information
- Brand Sunex
- MFR # 450717
- Zoro # G7041050
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 88mm |
Size | 17mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Socket Type | Hex Impact |
Description
Hex Impact Socket,3/4"Dr,- 17mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10-1/2 in. SDS-MAX Bushing Tool (48-62-4065)
- BON TOOL Bon 27-243 Midwest Post Maul 14 Lb Head Only (27-243)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 1" dia., 3" Std, Material: Steel (SKS-016)
- STEEL GRIP SLIP JOINT PLIER 10"" SG (2260875)
- SUNEX 3/4" Drive Impact Socket 6 (450722)
- SUNEX 3/4" Drive Impact Socket 6 (450714)
- SUNEX 3/4" Drive Impact Socket 6 (450719)
- SUNEX 1" Drive Impact Socket 6 (560717)
- SUNEX Thin Wall Impact Socket, 5/8", 3/4" Drive 12 Point (SUN420ZT)
- SUNEX 3/8" Drive Impact Socket 6 (36474)
- CRAFTSMAN Sockets, 1/2" Drive 14mm Metric Deep Imp (CMMT16075)
- Sunex Impact Sockets