Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 442M
Zoro # G7040962
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 62mm
Product Information
- Brand Sunex
- MFR # 442M
- Zoro # G7040962
- UPC # 00613364604427
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 62mm |
Size | 42mm |
Details
Socket Type | Standard Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,6Pt,3/4 In.Dr,42mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Band Saw, 5-1/2" x 6-1/2" Rectangle, 5" Round, 5.5 in Square, 115/230V AC V, 0.3333 hp HP (2LKT4)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M12 x 50mm Steel External Thread, 92mm Handle Length (MH-426)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDXCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDXCR2)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19004)
- SUNEX 3/4" Drive Impact Socket 6 (436M)
- SUNEX 3/4" Drive Impact Socket 6 (430M)
- SUNEX 3/4" Drive Impact Socket 6 (441M)
- SUNEX 3/8" Drive Impact Socket 6 (310MD)
- SUNEX Deep Flip Impact Socket 3/4"X13/16", 1/2" Drive (SUN2701)
- SUNEX 3/4" Drive Impact Socket 6 (434D)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 15/16" Deep Length, Impact Socket (D020530)
- Sunex Impact Sockets