Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 436M
Zoro # G7015263
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 56mm
Product Information
- Brand Sunex
- MFR # 436M
- Zoro # G7015263
- UPC # 00613364604366
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 56mm |
Size | 36mm |
Details
Socket Type | Standard Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,6 pt.,3/4 In.Drive,36mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" Surface Grinding Dust Shroud (DWE46170)
- WILTON 2-1/2" Light Duty Portable Vise with Clamp-on, Swivel Base (CBV-65)
- CMT Orange Chrome General Purpose Blade 10" x T40 HiATB, D 10 254mm - T 50 - B 5/8 - K .126 - P .087 (285.640.10)
- VERMONT GAGE Pin Gage, Minus, 0.199 In, Black (911219900)
- SUNEX 3/4" Drive Impact Socket 6 (432M)
- SUNEX 3/4" Drive Impact Socket 6 (456M)
- SUNEX 3/4" Drive Impact Socket 6 (419M)
- SUNEX Driveline Impact Socket, 13Mm, 1/2" Drive 12 Point (SUN213ZUMDL)
- SUNEX 1/4" Drive Impact Socket 6 (810MD)
- SUNEX 1/2" Drive Impact Socket 6 (264910)
- PROTO SKT IMP 1/2DR 1-1/8 12PT (POJ7436)
- Sunex Sockets & Ratchets