Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 430M
Zoro # G7040859
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 52mm
Product Information
- Brand Sunex
- MFR # 430M
- Zoro # G7040859
- UPC # 00613364604304
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 52mm |
Size | 30mm |
Details
Socket Type | Standard Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,6Pt,3/4 In.Dr,30mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (RR-039-12)
- PROTO Phillips Screw Starter - 9-3/4" (J9886)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 27/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46627)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03215)
- SUNEX 3/4" Drive Impact Socket 6 (456M)
- SUNEX 3/4" Drive Impact Socket 6 (419M)
- SUNEX 3/4" Drive Impact Socket 6 (442M)
- SUNEX 1 5/8 Deep Impact Socket (252D)
- SUNEX 1/2" Drive Impact Socket 6 (214MD)
- SUNEX SKT DRIVELINE IMP 1/2" DR 5/8" 12 POINT (SU220ZUDL)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4088R)
- Sunex Impact Sockets