Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 0464
Zoro # G7041251
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 72mm
Product Information
- Brand Sunex
- MFR # 0464
- Zoro # G7041251
- UPC # 00613364000540
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 72mm |
Size | 2" |
Details
Socket Type | Standard Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Standard 6Pt Impact Socket,3/4 In.Dr,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Wrench, 12 pt., 1-7/16", Black (1246B)
- NOCO Accessory Kit, For GBX45 (GBC101)
- KLEIN TOOLS Spud Wrench, 1-1/16-Inch Nominal Opening for Utility Nut (3232)
- SUMITOMO TNMG432EGE Grade AC8020P Carbide Turning Insert (19W1CBJ)
- SUNEX 3/4" Drive Impact Socket 6 (0424)
- SUNEX 3/4" Drive Impact Socket 6 (0428)
- SUNEX 3/4" Drive Impact Socket 6 (0430)
- SUNEX 1/2" Drive Wall Whl Protct Imp Socket (2849)
- SUNEX 3/8" Drive Impact Socket 6 (36474)
- SUNEX 3/8" Drive Impact Socket 6 (314MD)
- TENG TOOLS 12MM 1/2 Inch Drive ANSI 6 Point Metric Deep Chrome Molybdenum Impact Socket (920612AN)
- Sunex Sockets & Ratchets