Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 0460
Zoro # G7040761
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 68mm
Product Information
- Brand Sunex
- MFR # 0460
- Zoro # G7040761
- UPC # 00613364000526
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 68mm |
Size | 1-7/8" |
Details
Socket Type | Standard Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,6Pt,3/4 In.Dr,1-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (04055HC)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/8x3 (C61854)
- TEKTON 4 Inch Malleable Iron C-Clamp (4017)
- DEWALT 14 in. (355mm) Chop Saw (D28730)
- SUNEX 3/4" Drive Impact Socket 6 (0452)
- SUNEX 3/4" Drive Impact Socket 6 (0428)
- SUNEX 3/4" Drive Impact Socket 6 (0470)
- SUNEX 3/4" Drive Impact Socket 6 (440D)
- SUNEX 1/2" Drive Impact Socket 6 (222MD)
- SUNEX 3/8" Drive Impact Socket 6 (36471)
- MALCO MSHL14IS 1/4 in. Long Impact Hex Chuck Driver (MSHL14IS)
- Sunex Impact Sockets