Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 0448
Zoro # G7015823
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 56mm
Product Information
- Brand Sunex
- MFR # 0448
- Zoro # G7015823
- UPC # 00613364000465
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 56mm |
Size | 1-1/2" |
Details
Socket Type | Standard Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,6 pt.,3/4 In.Drive,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8 in Drive Insulated Socket 11/16 in, Hex, SAE (31436)
- MAYHEW STEEL PRODUCTS PRY BAR STRAIGHT (42S) RED (MY14108)
- CENTURY DRILL & TOOL Stubby Drill Bit 1/4" Overall Length 1-15/16" Cutting Length 1-1/4" (17916)
- BOSCH Wall Scanner, 4-3/4 In Depth, LCD (GMS 120)
- SUNEX 3/4" Drive Impact Socket 6 (0428)
- SUNEX 3/4" Drive Impact Socket 6 (0430)
- SUNEX 3/4" Drive Impact Socket 6 (0464)
- SUNEX 3/8" Drive Impct Socket 6 (313UMD)
- SUNEX 3/8" Drive Impact Socket 6 (319M)
- SUNEX 1/2" Drive Impact Socket 6 (224U)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35130)
- Sunex Impact Sockets