Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 0440
Zoro # G7015729
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 52mm
Product Information
- Brand Sunex
- MFR # 0440
- Zoro # G7015729
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 52mm |
Size | 1-1/4" |
Details
Socket Type | Standard Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Description
Impct Sckt,Stand,6 pt.,3/4 In.Drive,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Wheel (52285)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 11mm (80432)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1/2" (54PP37)
- PROTO Extra Thin Satin Open-End Wrench - 9/16" x 5/8" (J3430)
- SUNEX SKT SET 1" DR 6 PC MET HEX IMP (SU5607)
- SUNEX 3/8" Drive Impact Socket 12 (312MZ)
- SUNEX 3/8" Drive Impact Socket 6 (314M)
- SUNEX Thin Wall Impact Flip Socket, 7/8"X15/16" (2710)
- SUNEX Internal Star Impact Socket T50 (2690S5)
- SUNEX 1/2" Drive Impact Socket 6 (224U)
- WRIGHT TOOL 1 in Drive Impact Socket 1 7/8 in Size, Standard Socket, black oxide (8860)
- Sunex Impact Sockets