Shop All Sockets
Sunex
1/4" Drive, T30 Torx(R) Socket
Mfr # 1820S6
Zoro # G7016821
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Internal Star Impact
- SAE or Metric Torx(R)
- Material Chrome Molybdenum Alloy Steel
Product Information
Dimensions
Drive Size | 1/4" |
Size | T30 |
Details
Socket Type | Internal Star Impact |
SAE or Metric | Torx(R) |
Material | Chrome Molybdenum Alloy Steel |
Item | Star Socket |
Description
Star Socket,Internal,1/4 In. Drive T30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 6" Random Orbit Sander (BO6050J)
- BOSCH Hammer Drill Bit (HC4C2001)
- OSG Carbide End Mill, 1.0mm D, 3mm Cut (HP421-0394-BN)
- WIHA Adjustable TorqueVario-S Handle (28550)
- SUNEX 1/4" Drive, T15 Torx(R) Socket (1820S2)
- SUNEX 1/4" Drive, T25 Torx(R) Socket (1820S4)
- SUNEX 1/2 X 33Mm Deep (233MD)
- SUNEX 1/2" Drive, 5/8" SAE Socket (220FP)
- SUNEX 1/2" Drive Universal oxygen sensor socket (10010)
- SUNEX 3/8" Drive, 16mm Metric Socket (884504)
- WESTWARD 3/8 in Drive, 9/32" Hex SAE Socket, 6 Points (53YR64)
- Sunex Sockets & Ratchets