Shop All Impact Socket Sets
Sunex
1/4" Drive Master Impact Socket Set, SAE, Metric, 74 pcs
Mfr # 1874
Zoro # G2463836
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE, Metric
- Finish Black Oxide
- SAE or Metric SAE, Metric
- Number of Pieces 74
Product Information
- Brand Sunex
- MFR # 1874
- Zoro # G2463836
- UPC # 613364029473
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE, Metric |
Finish | Black Oxide |
SAE or Metric | SAE, Metric |
Number of Pieces | 74 |
Includes | (10) Standard SAE Socket; (10) Deep SAE Socket; (14) Standard Metric Socket; (11) Deep Metric Socket; (6) Universal SAE Socket; (12) Universal Metric Socket; (6) Internal Star Socket; (3) Extensions; 1/4" Drive Universal Joint (1800) and 1/4" x 3/8" Adapter |
Item | Master Impact Socket Set |
Material | Chrome Molybdenum Alloy Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT Tongue/Groove Plier Set (R200SET2)
- DENT FIX EQUIPMENT Hsco Spot Weld Drill Bit, 6.5Mm (DENDF1465)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 18-Piece (8-27 mm) (WCF90221)
- NORSEMAN BY VIKING DRILL AND TOOL 8 Piece 9/16" to 1" Heavy Duty Black and Gold Vortex (26473)
- SUNEX 9 Piece 1/2" Drive 6 Point Extra Thin Wall SAE and Metric Wheel Protector Impact Socket Set (2849)
- SUNEX 1/4", 3/8" Drive Int Str Impact Socket Set, 12 pcs (1820S)
- SUNEX 1/4" Drive Magnetic Impact Socket Set (1818)
- SUNEX 1/4" Drive Master Impact Socket Set, SAE, Metric, 74 pcs (1874)
- SUNEX ® Tools 43-Piece 1/2 in. Drive Fractional SAE Fractional Impact Socket Master Set (2568)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 19 pcs (2640)
- SUNEX 3/4" Drive Deep Impact Socket Set, Metric, 17 pcs (4686)
- Sunex Impact Socket Sets