Shop All Impact Socket Sets
Sunex
1/4" Drive Magnetic Impact Socket Set, Metric, 12 pcs
Mfr # 1822
Zoro # G2450834
product price: $48.00
/ea
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 12
Product Information
- Brand Sunex
- MFR # 1822
- Zoro # G2450834
- UPC # 613364130506
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | Metric |
Finish | Black Oxide |
SAE or Metric | Metric |
Number of Pieces | 12 |
Includes | (12) 1/4" Drive Magnetic Impact Socket Set: 5 mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; Heavy Duty Blow Mold Case |
Item | Magnetic Impact Socket Set |
Material | Chrome Molybdenum Alloy Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Scaling Hammer, 1 lb., Fiberglass Handle (H-602FG)
- JACOBS 20N Superchuck Ball Bearing 1" Chuck (JCM30239)
- FEIN Fleece Wheel Very Fine 280 Grit 4" X 4 (63721010010)
- SUPERCUT 108-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (205220)
- SUNEX 1" Drive Impact Socket Set, SAE, 21 pcs (5692)
- SUNEX 3/8" Drive Master Impact Socket Set, 42 pcs (3342)
- SUNEX 3/4" Drive Impact Hex Driver Set, Metric (4507)
- SUNEX 3/8" Drive 51 Piece Metric Impact Socket Set (3351)
- SUNEX 1/2" Drive Impact Hex Master Set, 20 pcs (2637)
- SUNEX 3/4" Drive Deep Impact Socket Set, Metric, 6 pcs (4686)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Rail, 9-Piece (5/16-3/4 in.) (SID91101)
- Sunex Sockets & Ratchets