Shop All Impact Sockets
Sunex
1/4" Drive Impact Socket 6
Mfr # 808MD
Zoro # G7015677
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
Product Information
- Brand Sunex
- MFR # 808MD
- Zoro # G7015677
- UPC # 00794777654145
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 50mm |
Size | 8mm |
Details
Socket Type | Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,Deep,6 pt.,1/4 In. Drive,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9.60mm (47338)
- ROBERTS Kicker, Knee (10-412-2)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 75 N Max, M4, cylindrical, external and internal threads (K0568.01001055)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 7/8" (HS1-7/8-90)
- SUNEX 1/4" Drive Impact Socket 6 (810MD)
- SUNEX 1/4" Drive Impact Socket 6 (807MD)
- SUNEX 1/2" Drive Impact Socket 6 (0236)
- SUNEX 3/4" Drive Impact Socket 6 (45062)
- SUNEX 3/4" Drive Impact Socket 6 (0434)
- SUNEX 3/8" Drive Impact Socket 6 (319MD)
- K-TOOL INTERNATIONAL K Tool International KTIOL0839 No.1 Overlay for New Impact Socket Display (KTIOL0839)
- Sunex Sockets & Ratchets