Shop All Impact Sockets
Sunex
1/4" Drive Impact Socket 6
Mfr # 807MD
Zoro # G7015598
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
Product Information
- Brand Sunex
- MFR # 807MD
- Zoro # G7015598
- UPC # 00613364908075
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 50mm |
Size | 7mm |
Details
Socket Type | Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,Deep,6 pt.,1/4 In. Drive,7mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1mm x 4mm, Number of Flutes: 2 (AMG-M3M1-DP-ALTIN)
- ALLWAY 1" W Carbon Steel 2-in-1 Putty Knife (GT)
- WESTWARD 3/8" Drive Socket Set Metric 23 Pieces 6 mm to 25 mm , Chrome (53PN36)
- HOUGEN 37/64 in. X 2 in. 12,000-Series Annular Cutter (12014)
- SUNEX 1/4" Drive Impact Socket 6 (810MD)
- SUNEX 1/4" Drive Impact Socket 6 (808MD)
- SUNEX 3/8" Drive Impact Socket 6 (319M)
- SUNEX SKT SET 3/8 DR 80 PC. MASTER IMP (SU3580)
- SUNEX 3/8" Drive Impact Socket 6 (315M)
- SUNEX Internal Star Impact Socket, T40, 3/8"Dr (3670S5)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4028R)
- Sunex Sockets & Ratchets