Shop All Universal Socket Sets
Sunex
1/2" Drive Universal Impact Socket Set, Metric, 7 pcs
Mfr # 2655
Zoro # G7051097
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 7
Product Information
- Brand Sunex
- MFR # 2655
- Zoro # G7051097
- UPC # 00613364218143
- Country of Origin Taiwan, Province of China
- Category Universal Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Chrome |
SAE or Metric | Metric |
Number of Pieces | 7 |
Includes | (7) 1/2" Drive Universal Metric Impact Socket Set: 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Heavy Molded Storage Tray |
Item | Universal Impact Socket Set |
Material | Molybdenum Alloy Steel |
Description
Universal Metric Impact Socket Set ,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Compound Leverage Wrench, Alloy steels, 8 (S-8A)
- KRAFT TOOL Gutter Tool w/ProForm, 6" x 4-1/2" 3"R (CF194PF)
- URREA 90° angle, for closing internal retaining ring (3989)
- MALCO Hand Seamer, 9-1/2", Die Cast Zinc with Nickel Plating (S9R)
- SUNEX 1/4" Drive Univ Mag Impact Socket Set, 12 pcs (1825)
- SUNEX 1/4" Drive Universal Impact Socket Set, Metric, 12 pcs (1814)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 15 pcs (2856)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 9 pcs (2659)
- SUNEX 3/8" Drive Univ Impact Socket Set, Metric, 10 pcs (3660)
- SUNEX 1/4" Drive Universal Impact Socket Set, Metric, 12 pcs (1814)
- SUNEX 1/2" Drive Univrsl Impact Socket Set, SAE, 14 pcs (2644)
- Sunex Universal Socket Sets