Shop All Crowfoot Socket Wrenches
Sunex
1/2" Drive, SAE Crowfoot Socket Wrench Chrome Plated
Mfr # 97736A
Zoro # G4917772
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 1/2"
- Socket Sizes 1-1/8"
- Number of Pieces 1
- Finish Chrome Plated
Product Information
- Brand Sunex
- MFR # 97736A
- Zoro # G4917772
- UPC # 613364002100
- Country of Origin India
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/2" |
Socket Sizes | 1-1/8" |
Details
Item | Crowfoot Socket Wrench |
SAE or Metric | SAE |
Number of Pieces | 1 |
Finish | Chrome Plated |
Material | Chrome Vanadium Steel |
Description
1/2 Dr. 1-1/8 Jumbo Crowfoot Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1" x 31" x 36" High Impact 4 Cutter SDS Max (DW5820)
- CEMENTEX 5/16 x 3 Nutdriver (ND516-CG)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/2"R (CF762PF)
- POWERBUILT 3/8" Combination Wrench Polished (644142)
- SUNEX 1/2" Dr. 1-1/2" Jumbo Crowfoot Wrench (97744A)
- SUNEX WR 1/2" DR 1-1/2"JUMBO STR CROWFT FUL P (SU97744A)
- SUNEX 1/2" Dr. 1-1/4" Jumbo Crowfoot Wrench (97740A)
- SUNEX ® 1/2 in. Drive 30mm Jumbo Crowfoot Wrench (97330A)
- SUNEX ® 1/2 in. Drive 1-5/16 in. Jumbo Crowfoot Wrench (97741A)
- SUNEX WR SET 3/8" DR 10 PC CROWS FOOT METRIC (SU9710M)
- PROTO 3/8" Drive, SAE 1-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4946CF)
- Sunex Crowfoot Socket Wrenches