Shop All Impact Socket Extensions
Sunex
1/2" Drive Impact Wobble Extension, SAE
Mfr # 2510W
Zoro # G7023438
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
Product Information
- Brand Sunex
- MFR # 2510W
- Zoro # G7023438
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Impact Wobble Extension |
Description
Impact Wobble Extension, 1/2 In. Dr, 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Job Site Radio (XRM05)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- ROTHENBERGER Electric Pipe Cutter, 5/8 to 4-1/2 In (00032)
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold MECHANIC LENGTH Drill Bit Set (KFD29ML-PC)
- SUNEX 1/4" Drive Impact Socket Extension, SAE (1806)
- SUNEX 1/2" Drive Wheel Protector Impact Socket, Metric, 85mm L (284917)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (248XD)
- SUNEX SKT SET 1/2" DR 8 PC EXTRA DEEP SAE IMP (SU2848)
- SUNEX 1/2" Drive Impact Socket, SAE, 38mm L (2690SE6)
- SUNEX 3/8" Drive Impact Wobble Extension Set, SAE (3504)
- SUNEX 3/4" Drive Impact Socket Extension, SAE (4302)
- Sunex Sockets & Ratchets