Shop All Sockets
Sunex
1/2" Drive, Impact Socket Set, SAE Socket
Mfr # 2640
Zoro # G4644937
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 19
- Material Chrome Molybdenum Alloy Steel
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 19 |
Material | Chrome Molybdenum Alloy Steel |
Includes | (19) 1/2" Drive Impact Socket Set: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2" |
Item | Impact Socket Set |
Description
19-Piece 1/2 In. Drive Fractional Sae
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Inside Caliper, 8" (1463)
- ZORO SELECT Chucking Reamer, #19, 6 Flute, HSS (435-0.166)
- MAKITA 4-3/4" x 19" Pointed Spade, Makita Large Shank (B-10300)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306014)
- SUNEX 1/2" Drive, 5/8" SAE Socket (220FP)
- SUNEX 1/2" Drive, Universal Impact Socket Set, Metric Socket (2665)
- SUNEX 1/2" Drive, 7/16" SAE Socket (214FP)
- SUNEX 1/4" Drive, T25 Torx(R) Socket (1820S4)
- SUNEX Pipe Plug Socket, 3/8" Dr 3/8" Female (SUN312EPC)
- SUNEX 1/4" Drive, T15 Torx(R) Socket (1820S2)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 27Mm Socket Imp 27Mm, M837 (M837)
- Sunex Sockets & Ratchets