Shop All Impact Socket Sets
Sunex
1/2" Drive Impact Socket Set, SAE, 39 pcs
Mfr # 2698
Zoro # G7016919
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 39
Product Information
- Brand Sunex
- MFR # 2698
- Zoro # G7016919
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Finish | Chrome |
SAE or Metric | SAE |
Number of Pieces | 39 |
Includes | (39) 1/2" Drive 12-Point Fractional SAE Master Impact Socket Set 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"; deep: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1/2", Heavy Duty Blow Mold Case |
Item | Impact Socket Set |
Material | Molybdenum Alloy Steel |
Description
Impct Sckt Set,SAE,12 pt.,1/2 In.Dr,39 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1/2in Size (J1216ASD)
- LINK HANDLES Axe Handle, 36", Wax Finish, Homeowner (64740)
- STANLEY ENGINEERED FASTENING Prewinder, Steel w/Plastic Housing, 3/8-24 (7552-6)
- DEWALT 21/64" PILOT POINT(R) drill bit (DW1921)
- SUNEX 3/8" Drive Master Impact Socket Set, Metric (3329)
- SUNEX Tools 14-Piece 1/4 in. Drive Deep Metric Magnetic Impact Socket Set (1831)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 19 pcs (2819)
- SUNEX 11-Piece 3/8 in. Drive Drain/Pipe Plug Impact Socket Set (3841)
- SUNEX 3/4" Drive 29 Piece SAE Impact Socket Set (4696)
- SUNEX ® Tools 26-Piece 1/2 in. Drive Deep Metric Impact Socket Set (2646)
- WRIGHT TOOL 3/4" Drive Socket Set, Metric, 19 pcs (655)
- Sunex Impact Socket Sets