Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 26497
Zoro # G7026378
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 68mm
- Material Chrome Molybdenum Steel
Product Information
- Brand Sunex
- MFR # 26497
- Zoro # G7026378
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 68mm |
Size | 14mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Hex Impact |
Category Type | Hex Socket |
Description
Hex Impact Socket,1/2"Dr,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL Drywall T-Square (418-48)
- DRILL AMERICA 7/16"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-71620)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Long Hex Socket Set, 1/8" - 3/8" (D010015)
- CRESCENT 1-1/4" x 8m/26' Shockforce Nite Eye™ G2 Magnetic Tape Measure (LM1225CMEB-02)
- SUNEX 1/2" Drive Impact Socket 6 (26491)
- SUNEX 1/2" Drive Impact Socket 6 (26499)
- SUNEX 1/2" Drive Impact Socket 6 (26495)
- SUNEX 1/2" Drive Impact Socket 6 (225MD)
- SUNEX Flip Impact Socket, Deep, 1/2"Dr, 19mmx21mm (2704)
- SUNEX 3/8" Drive Impact Socket 6 (316D)
- URREA 1" drive 6-point short impact socket 1-1/4" (10020)
- Sunex Impact Sockets