Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 26487
Zoro # G7016611
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Hex Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 68mm
Product Information
- Brand Sunex
- MFR # 26487
- Zoro # G7016611
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 68mm |
Size | 5/8" |
Details
Socket Type | Hex Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Description
Hex Impact Socket,1/2 In.Drive,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 5 1/2, Rubber, PK2 (R-5.5)
- LEICA Laser Receiver, 1/4-20 Thread Sz, Plastic (Rod Eye-120G)
- STAHLWILLE TOOLS Service MANOSKOP torque wrench w.mount for insert tools No.730N/100 FIX 200-1000 N·m mount 22x28 mm (96503100)
- SIMONDS Steel File Set with Handles, American, Profile Shape: Square, Half Round, Round (78758790)
- SUNEX 1/2" Drive Impact Socket 6 (26485)
- SUNEX 1/2" Drive Impact Socket 6 (26481)
- SUNEX 1/2" Drive Impact Socket 6 (26482)
- SUNEX 3/4" Drive Impact Socket 6 (448D)
- SUNEX 1/2" Drive Impact Socket 6 (210M)
- SUNEX 1" Drive Deep 6PT Impact Socket, 33mm (533MD)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33244)
- Sunex Impact Sockets