Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 242D
Zoro # G7014861
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 78mm
Product Information
- Brand Sunex
- MFR # 242D
- Zoro # G7014861
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 1-5/16" |
Details
Socket Type | Deep Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Description
Impct Sckt,Deep,6 pt.,1/2 In.Drive,1-5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Carbide Replaceable Drill Tip: SMDT05000MEL-ACX80, 140 degrees Included Angle, 0.5in Dia (5KHZW03)
- DEWALT Cordless Jig Saw, 20VDC, Top Handle (DCS334P1/ DCB205)
- BOSCH Strain Relief (1619X08308)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/32" Tip Size (3705)
- SUNEX 1/2" Drive Impact Socket 6 (246D)
- SUNEX 1" Drive Impact Socket 6 (560717)
- SUNEX 1/2" Drive Impact Socket 12 (236ZMD)
- SUNEX SKT 1/2 "DR UNIV JOINT IMP (SU2300)
- SUNEX 1/2" Drive Deep Universal Impact Socket Set Chrome (2658)
- SUNEX SKT 1" DRIVE 3-1/8" IMP (SU5100)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/2 in Size Hex Standard Depth, Natural (I-1/2D1-1/2)
- Sunex Sockets & Ratchets