Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 238D
Zoro # G7024637
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 78mm
Product Information
- Brand Sunex
- MFR # 238D
- Zoro # G7024637
- UPC # 00844627538122
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 1-3/16" |
Details
Socket Type | Deep Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pnt,1/2 In.Dr,1-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG-321-UGN-DUC25UT)
- PROTO 3/8 in Drive Flex Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J78415MP)
- IRWIN Tap (1320ZR)
- CLESCO 1/2" ID Motor Shaft Arbor Heavy Duty Type-Economy Style (AS-4FS-L)
- SUNEX 1/2" Drive Impact Socket 6 (230D)
- SUNEX 1/2" Drive Impact Socket 6 (234D)
- SUNEX 1/2" Drive Impact Socket 6 (228D)
- SUNEX 3/4" Drive Impact Socket 6 (430MD)
- SUNEX 1" Drive Impact Socket 6 (542D)
- SUNEX 1" Drive Impact Socket 6 (560D)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4844)
- Sunex Sockets & Ratchets