Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 228D
Zoro # G7024591
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 78mm
Product Information
- Brand Sunex
- MFR # 228D
- Zoro # G7024591
- UPC # 00874568622512
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 7/8" |
Details
Socket Type | Deep Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pnt,1/2 In.Dr,7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Conduit Bender Handle, 1-1/2In.D, 55In.L (74-021)
- GARDNER BENDER Rocker Switch, SPST, 20A, 125VAC, On/Off (GSW-45)
- J.W. WINCO GN822.9-4-10-CN Mini Index Plunger (822.9-4-10-CN)
- PFERD 6" Round File - Second Cut (11065)
- SUNEX 1/2" Drive Impact Socket 6 (234D)
- SUNEX 1/2" Drive Impact Socket 6 (254D)
- SUNEX 1/2" Drive Impact Socket 6 (230D)
- SUNEX 3/8" Drive Impact Socket 6 (318M)
- SUNEX 1/2" Drive Impact Socket 6 (224D)
- SUNEX 1/2" Drive Impact Socket 6 (219MD)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4046D)
- Sunex Impact Sockets