Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 224UMD
Zoro # G7024987
product price: $27.05
/ea
$27.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Universal Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 80mm
Product Information
- Brand Sunex
- MFR # 224UMD
- Zoro # G7024987
- UPC # 00613364162248
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 80mm |
Size | 24mm |
Details
Socket Type | Deep Universal Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Universal Joints |
Description
Dp Unvrsl Impct Socket,6Pnt,1/2 In.Dr,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single (202-001100)
- PROTO 560 Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 30 in W x 21-1/2 in D x 42-1/2 in H (J563042-6SG)
- STANLEY Wood Rasp 4-in-1, American, 8 In. L (21-113)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 1-3/8", 14-1/4", Alumnm (WV-100)
- SUNEX 1" Drive Jumbo Impact Socket Set Chrome (5699)
- SUNEX 1/2" Drive Impact Socket 6 (214UM)
- SUNEX 1/2" Drive Impact Socket 12 (217ZM)
- SUNEX 3/4" Drive Impact Socket 12 (424ZT)
- SUNEX SKT DRIVELINE IMP 1/2" DR 5/8" 12 POINT (SU220ZUDL)
- SUNEX 1/2" Drive Impact Socket 6 (215M)
- TEKTON 3/8 Inch Drive x 5/8 Inch 12-Point Impact Socket (SID12216)
- Sunex Sockets & Ratchets