Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 222MD
Zoro # G7025897
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
Product Information
- Brand Sunex
- MFR # 222MD
- Zoro # G7025897
- UPC # 00613364902226
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | 22mm |
Details
Socket Type | Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Deep 6Pt Impact Socket,1/2 In.Dr,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, 3 In. L, T-Shank, PK5 (T118AF)
- BOSCH Oscillating Blade, 3-1/4 in. Sz, 4 in. L (OSM314K)
- DRILL AMERICA m17 x 1.5 HSS Plug Tap and 15.50mm HSS 1/2in Shank Drill Bit Kit (POUMS17X1.5)
- KNIPEX 3 Piece Knipex Alligator Plastic Grip Water Pump Plier Set Dipped Handle (00 20 07 US1)
- SUNEX 1/2" Drive Impact Socket 6 (232MD)
- SUNEX 1/2" Drive Impact Socket 6 (218MD)
- SUNEX 1/2" Drive Impact Socket 6 (219MD)
- SUNEX 3/4" Drive Impact Socket 6 (0442)
- SUNEX 3/8" Drive Impact Socket 6 (316MD)
- SUNEX SKT 1/2" DR 7 PC OXYGEN SENSOR IMP (SU2850)
- WESTWARD 1/2 in Drive Impact Socket 28 mm Size 6 pt Standard Depth, Black Oxide (5DFP5)
- Sunex Impact Sockets